Skip Content
MANDAL JACKET 3XL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDAL JACKET 3XL YELLOW

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70129-310-3XL
  • Mfr. Model # 70129-310-3XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 2.2 lbs

Technical Specs

  • Material 100% Polyester, PVC Coated
  • Colour Yellow
  • Size 3X-Large
  • Resists Water, Wind, Cold, Chemicals, Oil
  • Closure Type Storm Flap with Snap Closures
  • Fabric Weight 410 g/m²
  • Number of Outside Pockets 2
  • Gender Men's
  • Liner Material Polyester
  • Item Mandal Jacket
  • Thickness 35 mm
  • Seam Style Sewn and Microwelded
  • Jacket Length 34"
  • Number of Inside Pockets 0
  • Fits Chest Size 50" - 51-1/2"
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list