Skip Content
MANDAL JACKET 2XL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDAL JACKET 2XL YELLOW

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70129-310-2XL
  • Mfr. Model # 70129-310-2XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Yellow
  • Material 100% Polyester, PVC Coated
  • Size 2X-Large
  • Resists Water, Wind, Cold, Chemicals, Oil
  • Closure Type Storm Flap with Snap Closures
  • Fabric Weight 410 g/m²
  • Gender Men's
  • Number of Outside Pockets 2
  • Liner Material Polyester
  • Item Mandal Jacket
  • Seam Style Sewn and Microwelded
  • Jacket Length 33"
  • Thickness 35 mm
  • Number of Inside Pockets 0
  • Fits Chest Size 47" - 48-1/2"
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list