MANDAL BIB PANT XL ARMY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANDAL BIB PANT XL ARMY GREEN

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70529-480XL
  • Mfr. Model # 70529-480XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 2.38 lbs

Technical Specs

  • Material 100% Polyester, PVC Coated
  • Number of Pockets 1
  • Colour Army Green
  • Size X-Large
  • Resists Abrasion, Concrete, Petroleum, Oil
  • Closure Type Zipper
  • Fabric Weight 400g
  • Gender Men's
  • Item Rain Bib Overall
  • Includes Elastic Suspenders
  • Seam Style Sewn and Microwelded
  • Thickness 35 mil
  • Inseam 34"
  • Fits Waist Size 39" - 41"
  • Liner Material PVC Coated Woven Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list