Skip Content
MANDAL BIB PANT L YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDAL BIB PANT L YELLOW

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70529-310L
  • Mfr. Model # 70529-310L
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Yellow
  • Material 100% Polyester, PVC Coated
  • Size Large
  • Number of Pockets 1
  • Resists Abrasion, Concrete, Petroleum, Oil
  • Closure Type Zipper
  • Fabric Weight 400g
  • Gender Men's
  • Includes Elastic Suspenders
  • Item Rain Bib Overall
  • Seam Style Sewn and Microwelded
  • Thickness 35 mil
  • Inseam 32"
  • Fits Waist Size 33" - 34"
  • Liner Material PVC Coated Woven Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list