Skip Content
MANDAL BIB PANT L ARMY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDAL BIB PANT L ARMY GREEN

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70529-480L
  • Mfr. Model # 70529-480L
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 1.5 lbs

Technical Specs

  • Number of Pockets 1
  • Material 100% Polyester, PVC Coated
  • Colour Army Green
  • Size Large
  • Resists Abrasion, Concrete, Petroleum, Oil
  • Closure Type Zipper
  • Fabric Weight 400g
  • Gender Men's
  • Item Rain Bib Overall
  • Includes Elastic Suspenders
  • Seam Style Sewn and Microwelded
  • Thickness 35 mil
  • Inseam 33"
  • Liner Material PVC Coated Woven Polyester
  • Fits Waist Size 36" - 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list