Skip Content
MANDAL BIB PANT 3XL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANDAL BIB PANT 3XL YELLOW

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70529-310-3XL
  • Mfr. Model # 70529-310-3XL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # 2299
  • Shipping Weight 1.5 lbs

Technical Specs

  • Number of Pockets 1
  • Colour Yellow
  • Material 100% Polyester, PVC Coated
  • Size 3X-Large
  • Resists Abrasion, Concrete, Petroleum, Oil
  • Closure Type Zipper
  • Gender Men's
  • Fabric Weight 400g
  • Includes Elastic Suspenders
  • Item Rain Bib Overall
  • Seam Style Sewn and Microwelded
  • Thickness 35 mil
  • Fits Waist Size 42" - 44"
  • Inseam 35"
  • Liner Material PVC Coated Woven Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list