Skip Content
MANAGEMENT CABINET,RED,6 DRAWERS,20IN.D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANAGEMENT CABINET,RED,6 DRAWERS,20IN.D

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY29026EKR
  • Mfr. Model # 29026EKR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 381
  • Shipping Weight 255.0 lbs

Technical Specs

  • Colour Red
  • Features eLock System Unlocks All Drawers, 3" Drawers with No Lances, 6" and 10" Drawers with Lances to Accommodate Partitions and Divider, Full Width Drawer Pulls with Included End Caps, Override Bar to Manually Bypass the Electronic Lock One Drawer at a Time Interlocking System, High Security Tubular Locking System to Access Override Bar
  • Finish Powder Coated Paint
  • Height 36"
  • Gauge 18
  • Depth 20"
  • Item Management Cabinet
  • Material Steel
  • Width 29"
  • Configuration (4) 25" W x 18-1/2" D x 4" H, (2) 25" W x 18-1/2" D x 6" H
  • Series eKentrol
  • Number of Drawers 6
  • Handles Tubular
  • Locking System Electronic
  • Caster Type Roller Bearing
  • Caster Size 6 x 2"
  • Storage Capacity 12,950 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lbs. - 240 lbs.
  • Caster Wheel Material Phenolic
  • Work Surface Material Coated MDF
  • Includes End Caps
  • Load Rating 3600 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List