Skip Content
MANAGEMENT CABINET,RED,5 DRAWERS,24IN.D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANAGEMENT CABINET,RED,5 DRAWERS,24IN.D

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY39015EKR
  • Mfr. Model # 39015EKR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 381
  • Shipping Weight 335.0 lbs

Technical Specs

  • Features eLock System Unlocks All Drawers, 3" Drawers with No Lances, 6" and 10" Drawers with Lances to Accommodate Partitions and Divider, Full Width Drawer Pulls with Included End Caps, Override Bar to Manually Bypass the Electronic Lock One Drawer at a Time Interlocking System, High Security Tubular Locking System to Access Override Bar
  • Depth 24"
  • Colour Red
  • Finish Powder Coated Paint
  • Height 36"
  • Gauge 18
  • Item Management Cabinet
  • Material Steel
  • Configuration (2) 35" W x 22-1/2" D x 3" H, (2) 35" W x 22-1/2" D x 6" H, (1) 35" W x 22-1/2" D x 10" H
  • Number of Drawers 5
  • Width 39"
  • Series eKentrol
  • Handles Tubular
  • Locking System Electronic
  • Drawer Slides Ball Bearing
  • Caster Type Roller Bearing
  • Storage Capacity 22,050 cu. in.
  • Caster Size 6 x 2"
  • Drawer Capacity 120 lbs. - 240 lbs.
  • Caster Wheel Material Phenolic
  • Work Surface Material Coated MDF
  • Includes End Caps
  • Load Rating 3600 lb.
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list