Skip Content
MANAGEMENT CABINET,GRAY,7 DRAWERS,20IN.D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANAGEMENT CABINET,GRAY,7 DRAWERS,20IN.D

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY29117EKUGY
  • Mfr. Model # 29117EKUGY
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 381
  • Shipping Weight 255.0 lbs

Technical Specs

  • Colour Gray
  • Depth 20"
  • Finish Powder Coated Paint
  • Features elock System that Unlocks Individual Drawers, 4", 6" and 8" Drawers with Lances to Accommodate Partitions and Dividers, Full Width Drawer Pulls with Included End Caps, Override Bar to Manually Bypass the Electronic Lock, One Drawer at a Time Interlocking System, High Security Tubular Locking System to Access Override Bar, Stationary Legs (2-1/4" H), Mobility Kit Available (42010)
  • Gauge 18
  • Height 36"
  • Width 29"
  • Material Steel
  • Item Management Cabinet
  • Handles Tubular
  • Configuration (7) 25" W x 18-1/2" D x 4" H
  • Number of Drawers 7
  • Locking System Electronic
  • Series eKentrol
  • Drawer Slides Ball Bearing
  • Storage Capacity 22,050 cu. in.
  • Drawer Capacity 120 lbs. - 240 lbs.
  • Work Surface Material Coated MDF
  • Includes End Caps
  • Load Rating 9200 lb.
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list