Skip Content
MANAGEMENT CABINET,GRAY,6 DRAWERS,24IN.D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANAGEMENT CABINET,GRAY,6 DRAWERS,24IN.D

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY39116EKUGY
  • Mfr. Model # 39116EKUGY
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 381
  • Shipping Weight 345.0 lbs

Technical Specs

  • Depth 24"
  • Colour Gray
  • Gauge 18
  • Features elock System that Unlocks Individual Drawers, 4", 6" and 8" Drawers with Lances to Accommodate Partitions and Dividers, Full Width Drawer Pulls with Included End Caps, Override Bar to Manually Bypass the Electronic Lock, One Drawer at a Time Interlocking System, High Security Tubular Locking System to Access Override Bar, Stationary Legs (2-1/4" H), Mobility Kit Available (42010)
  • Finish Powder Coated Paint
  • Height 36"
  • Item Management Cabinet
  • Material Steel
  • Number of Drawers 6
  • Configuration (4) 35" W x 22-1/2" D x 4" H, (2) 35" W x 22-1/2" D x 6" H
  • Width 39"
  • Series eKentrol
  • Handles Tubular
  • Locking System Electronic
  • Storage Capacity 22,050 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lbs. - 240 lbs.
  • Work Surface Material Coated MDF
  • Includes End Caps
  • Load Rating 9200 lb.
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list