Skip Content
MANAGEMENT CABINET,BLUE,5 DRAWERS,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANAGEMENT CABINET,BLUE,5 DRAWERS,STEEL

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY29015EKBL
  • Mfr. Model # 29015EKBL
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 381
  • Shipping Weight 245.0 lbs

Technical Specs

  • Colour Blue
  • Features eLock System Unlocks All Drawers, 3" Drawers with No Lances, 6" and 10" Drawers with Lances to Accommodate Partitions and Divider, Full Width Drawer Pulls with Included End Caps, Override Bar to Manually Bypass the Electronic Lock One Drawer at a Time Interlocking System, High Security Tubular Locking System to Access Override Bar
  • Depth 20"
  • Gauge 18
  • Height 36"
  • Finish Powder Coated Paint
  • Item Management Cabinet
  • Material Steel
  • Configuration (2) 25" W x 18-1/2" D x 3" H, (2) 25" W x 18-1/2" D x 6" H, (1) 25 W" x 18-1/2" D x 10" H
  • Number of Drawers 5
  • Width 29"
  • Series eKentrol
  • Locking System Electronic
  • Caster Type Roller Bearing
  • Handles Tubular
  • Drawer Slides Ball Bearing
  • Storage Capacity 12,950 cu. in.
  • Caster Size 6 x 2"
  • Drawer Capacity 120 lbs. - 240 lbs.
  • Caster Wheel Material Phenolic
  • Work Surface Material Coated MDF
  • Includes End Caps
  • Load Rating 3600 lb.
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list