MANAGEMENT CABINET,BLUE,5 DRAWERS,24IN.D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANAGEMENT CABINET,BLUE,5 DRAWERS,24IN.D

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY39115EKUB
  • Mfr. Model # 39115EKUB
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 381
  • Shipping Weight 330.0 lbs

Technical Specs

  • Colour Blue
  • Features elock System that Unlocks Individual Drawers, 4", 6" and 8" Drawers with Lances to Accommodate Partitions and Dividers, Full Width Drawer Pulls with Included End Caps, Override Bar to Manually Bypass the Electronic Lock, One Drawer at a Time Interlocking System, High Security Tubular Locking System to Access Override Bar, Stationary Legs (2-1/4" H), Mobility Kit Available (42010)
  • Depth 24"
  • Finish Powder Coated Paint
  • Height 36"
  • Gauge 18
  • Item Management Cabinet
  • Material Steel
  • Width 39"
  • Configuration (2) 35" W x 22-1/2" D x 4" H, (2) 35" W x 22-1/2" D x 6" H, (1) 35" W x 22-1/2" D x 8" H
  • Handles Tubular
  • Series eKentrol
  • Locking System Electronic
  • Number of Drawers 5
  • Storage Capacity 22,050 cu. in.
  • Drawer Capacity 120 lbs. - 240 lbs.
  • Drawer Slides Ball Bearing
  • Work Surface Material Coated MDF
  • Includes End Caps
  • Load Rating 9200 lb.
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list