MANAGEMENT CABINET,BLACK,6 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANAGEMENT CABINET,BLACK,6 DRAWERS

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY29026EKBK
  • Mfr. Model # 29026EKBK
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 381
  • Shipping Weight 255.0 lbs

Technical Specs

  • Colour Black
  • Depth 20"
  • Finish Powder Coated Paint
  • Gauge 18
  • Features eLock System Unlocks All Drawers, 3" Drawers with No Lances, 6" and 10" Drawers with Lances to Accommodate Partitions and Divider, Full Width Drawer Pulls with Included End Caps, Override Bar to Manually Bypass the Electronic Lock One Drawer at a Time Interlocking System, High Security Tubular Locking System to Access Override Bar
  • Item Management Cabinet
  • Height 36"
  • Material Steel
  • Width 29"
  • Number of Drawers 6
  • Configuration (4) 25" W x 18-1/2" D x 4" H, (2) 25" W x 18-1/2" D x 6" H
  • Series eKentrol
  • Handles Tubular
  • Locking System Electronic
  • Storage Capacity 12,950 cu. in.
  • Caster Size 6 x 2"
  • Drawer Slides Ball Bearing
  • Work Surface Material Coated MDF
  • Caster Type Roller Bearing
  • Drawer Capacity 120 lbs. - 240 lbs.
  • Caster Wheel Material Phenolic
  • Includes End Caps
  • Load Rating 3600 lb.
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list