Skip Content
MAN. PALLET LIFTER,3000 LB.,20-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAN. PALLET LIFTER,3000 LB.,20-1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11K277
  • Mfr. Model # 11K277
  • UNSPSC # 24101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 285.0 lbs

Technical Specs

  • Colour Red
  • Load Capacity 3,000 lbs.
  • Item Manual Pallet Lifter
  • Finish Powder Coated
  • Includes Adjustable Hydraulic Lift, Pallet Truck with 8" Polyurethane Steer Wheels and 3" Polyurethane Load Rollers, Lift, Fingertip Controls
  • Overall Height 65"
  • Fork Length 46"
  • Fork Height Lowered 3-3/8"
  • Caster Wheel Dia. 7"
  • Fork Height Raised 31-1/2"
  • Tilting Deg. Non-Tilting
  • Overall Width 22-1/2"
  • Overall Length 67"
  • Width Across Forks 20-1/2"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Width Between Forks 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list