Skip Content
MAN. PALLET LIFTER,2200 LB.,21-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAN. PALLET LIFTER,2200 LB.,21-1/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2PLH9
  • Mfr. Model # 2PLH9
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Colour Red/Black
  • Finish Powder Coated
  • Item Manual Pallet Lifter
  • Load Capacity 2,200 lb.
  • Overall Height 48-1/4
  • Overall Length 61-3/4"
  • Overall Width 21-1/4"
  • Tilting Deg. Non-Tilting
  • Fork Length 46"
  • Caster Wheel Dia. 8"
  • Fork Height Lowered 3-3/8"
  • Fork Height Raised 31-1/2"
  • Caster Wheel Material Polyurethane
  • Width Across Forks 21-1/4"
  • Width Between Forks 8-5/8"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Lift Control Hand Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list