MAN. PALLET LIFTER,2200 LB.,20-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAN. PALLET LIFTER,2200 LB.,20-1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11K275
  • Mfr. Model # 11K275
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 340.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • Load Capacity 2,200 lb.
  • Item Manual Pallet Lifter
  • Includes Lift Table, Pallet High Rise Truck, Captured Scissors Roller and Foot Pump
  • Overall Height 50"
  • Overall Width 22"
  • Tilting Deg. Non-Tilting
  • Fork Length 44"
  • Caster Wheel Dia. 6"
  • Overall Length 64-1/2"
  • Fork Height Lowered 3-3/8"
  • Fork Height Raised 32-3/4"
  • Width Across Forks 20-1/2"
  • Width Between Forks 8"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Lift Control Foot Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list