MAN. PALLET LIFTER,1100 LB.,20-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAN. PALLET LIFTER,1100 LB.,20-1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM11K274
  • Mfr. Model # 11K274
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 295.0 lbs

Technical Specs

  • Colour Red
  • Finish Powder Coated
  • Includes Lift Table, Pallet High Rise Truck, Captured Scissors Roller and Foot Pump
  • Item Manual Pallet Lifter
  • Load Capacity 1100 lb.
  • Overall Height 42"
  • Overall Length 61"
  • Overall Width 22-1/2"
  • Tilting Deg. Non-Tilting
  • Caster Wheel Dia. 6"
  • Fork Height Lowered 3-3/8"
  • Fork Length 44"
  • Fork Height Raised 32-3/4"
  • Width Across Forks 20-1/2"
  • Caster Wheel Material Polyurethane
  • Width Between Forks 8"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Lift Control Foot Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list