MALLET RUBBER 32OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MALLET RUBBER 32OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRM32
  • Mfr. Model # RM32
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 2.4 lbs

Product Details

Black rubber head, non-flaking. Hickory handle. Size: 32 oz.

Technical Specs

  • Overall Length 13-3/8"
  • Item Rubber Mallet
  • Head Material Non-Flaking Rubber
  • Face Diameter 3-1/2"
  • Head Length 4-5/8"
  • Head Weight 32 oz.
  • Mallet Product Grouping Rubber Mallets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list