Skip Content
MALLET RUBBER 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MALLET RUBBER 16OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRM16
  • Mfr. Model # RM16
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 1.22 lbs

Product Details

Black rubber head, non-flaking. Hickory handle. Size: 16 oz.

Technical Specs

  • Item Rubber Mallet
  • Overall Length 13"
  • Head Material Non-Flaking Rubber
  • Face Diameter 2-3/8"
  • Head Length 3-7/8"
  • Head Weight 16 oz.
  • Mallet Product Grouping Rubber Mallets
  • Features For Wood Working and Shaping of Soft Metals
  • Handle Material Hickory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list