MALLET RPLCMENT HANDLE SUPERCRAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALLET RPLCMENT HANDLE SUPERCRAFT

HALDER SUPERCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3566.03
  • Mfr. Model # 3566.03
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 191
  • Shipping Weight 1.0 lbs

Product Details

Rugged steel tube housing with steel shot and over-strike protection. Durable, replaceable non-marring nylon faces. Press fit faces more dependable and safer than threaded faces.

Technical Specs

  • Type Replacement Hickory Handles
  • Item Handle
  • For Use With Mfr. No. 3366.030 and 3366.035
  • Handle Type Ergonomic
  • Includes Cotter Pin and Wedge
  • Material Hickory
  • Overall Length 10-1/2"
  • For Use With Mfr. Model Number 3366.030 and 3366.035

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list