Skip Content
MALLET DEAD BLOW SUPERCRAFT 3COMPNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALLET DEAD BLOW SUPERCRAFT 3COMPNT

HALDER SUPERCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLD3389.05
  • Mfr. Model # 3389.05
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 193
  • Shipping Weight 3.0 lbs

Product Details

Automobile assembly and repair work, joining of work pieces, positioning of work pieces in the vice, car body work, repair and maintenance work, straightening work, housing assembly, sheet-metal working. The three-component handle is a fibre-glass core, a polypropylene and antiskid elastomer layer.

Technical Specs

  • Item Mallet
  • Overall Length 14.92"
  • Head Material Steel/Nylon
  • Face Diameter 1.96"
  • Head Length 4.71"
  • Head Weight 3 lbs.
  • Replaceable Tip Yes
  • Handle Colour Black/Red
  • Handle Material Composite
  • Head Color White
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list