Skip Content
MALLET COPPER 4 LB 2IN COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALLET COPPER 4 LB 2IN COPPER

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBCM200
  • Mfr. Model # CM200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 190
  • Shipping Weight 3.9 lbs

Product Details

Solid copper mallets. Pure electrolytic copper heads absorb shock and distribute the force of impact evenly. American hickory handle.

Technical Specs

  • Mallet Product Grouping Copper Mallets
  • Standards ASME
  • Item Copper Mallet
  • Handle Material Hardwood
  • Overall Length 13"
  • Head Material Copper
  • Handle Colour Natural
  • Face Diameter 2"
  • Head Length 4"
  • Head Weight 3.5 lbs.
  • Head Color Natural
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list