Skip Content
MALLET 96 OZ 15IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALLET 96 OZ 15IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOM3FG
  • Mfr. Model # M3FG
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 205
  • Shipping Weight 6.0 lbs

Product Details

15-inch non-sparking mallet. With fiberglass handle. Head weight 6.0 lbs.

Technical Specs

  • Features Non-Sparking, Non-Magnetic, Corrosion-Resistant Mallet With Fibreglass Handle
  • Item Non-Sparking Mallet
  • Handle Colour Black/Yellow
  • Overall Length 15"
  • Handle Material Fibreglass with Rubber
  • Face Diameter 2-1/4"
  • Head Material High Strength Nickel Aluminium Bronze
  • Head Length 5"
  • Head Weight 96 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Mallet Product Grouping Nonsparking Mallets
  • Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
  • Head Color Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list