Skip Content
MALLET 64 OZ 15IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALLET 64 OZ 15IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOM2FG
  • Mfr. Model # M2FG
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 205
  • Shipping Weight 4.0 lbs

Product Details

15-inch non-sparking mallet. With fiberglass handle. Head weight 3.5 lbs.

Technical Specs

  • Item Non-Sparking Mallet
  • Features Non-Sparking, Non-Magnetic, Corrosion-Resistant Mallet With Fibreglass Handle
  • Handle Colour Black/Yellow
  • Overall Length 15"
  • Standards FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ASTM A342
  • Head Material High Strength Nickel Aluminium Bronze
  • Handle Material Fibreglass with Rubber
  • Face Diameter 2"
  • Head Weight 64 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Length 4"
  • Mallet Product Grouping Nonsparking Mallets
  • Head Color Natural

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list