Skip Content
MALLET 1IN RAWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALLET 1IN RAWHIDE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBRM100
  • Mfr. Model # RM100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 188
  • Shipping Weight 0.25 lbs

Product Details

Rawhide mallets. Compressed and seasoned rawhide ideal for non-marring applications. Extra large striking face. Hardwood handle.

Technical Specs

  • Mallet Product Grouping Rawhide Mallets
  • Face Diameter 1"
  • Head Length 2"
  • Features Vaughan Rawhide Mallets Deliver Firm Blows From a Larger Striking Face
  • Handle Colour Natural
  • Item Rawhide Mallet
  • Overall Length 10"
  • Standards ASME
  • Handle Material Hardwood
  • Head Material Rawhide
  • Head Weight 2 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list