MALLET 1 1/2IN RAWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALLET 1 1/2IN RAWHIDE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBRM150
  • Mfr. Model # RM150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 188
  • Shipping Weight 0.45 lbs

Product Details

Rawhide mallets. Compressed and seasoned rawhide ideal for non-marring applications. Extra large striking face. Hardwood handle.

Technical Specs

  • Mallet Product Grouping Rawhide Mallets
  • Face Diameter 1-1/2"
  • Head Length 3-1/4"
  • Item Rawhide Mallet
  • Features Vaughan Rawhide Mallets Deliver Firm Blows From a Larger Striking Face
  • Handle Colour Natural
  • Overall Length 10-3/4"
  • Handle Material Hardwood
  • Standards ASME
  • Head Material Rawhide
  • Head Weight 6 oz.
  • Head Color Natural
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list