Skip Content
MALE TRAP ADAPTER,PVC,1 1/2 X 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE TRAP ADAPTER,PVC,1 1/2 X 1 1/2

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WKU9
  • Mfr. Model # 1WKU9
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour White
  • Item Male Trap Adapter
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Fittings Sub-Category Adapters
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Trap Adapter
  • Fitting Schedule/Class Schedule DWV
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Plastic
  • Fitting Connection Type Socket x Spigot
  • Basic Fitting Shape Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list