Skip Content
MALE THREAD TEE,1/2 IN,POLYSULFONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE THREAD TEE,1/2 IN,POLYSULFONE

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAE8
  • Mfr. Model # 1DAE8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Standards FDA Approved, NSF 14 and 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Colour White
  • Item Male Thread Tee
  • Specific Fitting Shape Tee
  • Fitting Connection Type Tube x Tube x MNPT
  • Basic Fitting Shape Tee
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1/2"
  • Tube Fitting Material Polysulfone
  • Temp. Range 180 Degrees F
  • Tube Size 1/2"
  • Max. Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list