MALE SUD HEX W/BSPT 12XR3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE SUD HEX W/BSPT 12XR3/8

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31751217
  • Mfr. Model # 31751217
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Stud Fitting
  • Material of Construction Nickel-Plated Brass, NBR
  • Type Male BSPT Thread
  • Connection Tube x Male BSPT
  • Temp. Range -4 Degrees F - 175 Degrees F
  • Hex Size 19mm
  • Max. Pressure (PSI) 290
  • Tube Size 12mm
  • Standards ISO 14743, DI 97/23/EC (PED), DI 2002/95/EC (RoHS), 2011/65/EC, DI 1907/2006 (REACH)
  • Stem OD -
  • Pipe Size 3/8"
  • Sub-Category Fittings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list