Skip Content
MALE STUD,SS/PTFE RACE ROD END,RH,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MALE STUD,SS/PTFE RACE ROD END,RH,1

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N524
  • Mfr. Model # 39N524
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Item Stainless Steel/PTFE Race Rod End
  • Thread Size M6 x 1.0
  • Type Male Studded
  • Ball 440C Stainless Steel Spherical
  • Bearings 440C SS Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension B 10mm
  • Thread Right Hand
  • Dimension E 19mm
  • Dimension C 14mm
  • Dimension G 36mm
  • Stud Length 14mm
  • Dimension H 22mm
  • Dimension J 45.5mm
  • Dimension N 9mm
  • Max. Angular Misalignment 23 Degrees
  • Dimension A M6 x 1.0
  • Static Radial Load 6,093 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list