Skip Content
MALE STUD,SS/PTFE RACE ROD END,LH,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE STUD,SS/PTFE RACE ROD END,LH,1

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N523
  • Mfr. Model # 39N523
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Item Stainless Steel/PTFE Race Rod End
  • Thread Size M5 x 0.8
  • Type Male Studded
  • Ball 440C Stainless Steel Spherical
  • Bearings 440C SS Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension B 9mm
  • Thread Left Hand
  • Dimension E 16mm
  • Dimension C 13mm
  • Stud Length 13mm
  • Dimension G 33mm
  • Dimension J 41mm
  • Dimension H 20mm
  • Dimension N 8mm
  • Max. Angular Misalignment 22 Degrees
  • Dimension A M5 x 0.8
  • Static Radial Load 4,056 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list