Skip Content
MALE STUD ROD END,SS,RH,5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE STUD ROD END,SS,RH,5/16-24

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G076
  • Mfr. Model # 20G076
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.111 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Ball 440C Stainless Steel Spherical
  • Bearings 440C Stainless Steel Spherical Ball
  • Item PTFE Race Rod End
  • Thread Size 5/16-24"
  • Type Male Studded
  • Construction Follows SAE Specification J1120
  • Stud Length 0.687"
  • Dimension E 0.875"
  • Thread Right Hand
  • Dimension B 0.532"
  • Dimension H 1.250"
  • Dimension G 1.875"
  • Dimension C 0.687"
  • Dimension J 2.313"
  • Max. Angular Misalignment 22 Degrees
  • Dimension A 5/16-24"
  • Static Radial Load 3,278 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list