Skip Content
MALE STUD ROD END,SS,RH,#10-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE STUD ROD END,SS,RH,#10-32

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G072
  • Mfr. Model # 20G072
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.039 lbs

Technical Specs

  • Item PTFE Race Rod End
  • Housing 300 Series Stainless Steel
  • Thread Size #10-32"
  • Type Male Studded
  • Bearings 440C Stainless Steel Spherical Ball
  • Ball 440C Stainless Steel Spherical
  • Construction Follows SAE Specification J1120
  • Dimension B 0.500"
  • Thread Right Hand
  • Dimension C 0.500"
  • Dimension H 0.750"
  • Dimension E 0.625"
  • Dimension G 1.250"
  • Stud Length 0.500"
  • Dimension J 1.563"
  • Max. Angular Misalignment 20 Degrees
  • Dimension A #10-32"
  • Static Radial Load 1,190 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list