MALE STUD ROD END,SS,LH,1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE STUD ROD END,SS,LH,1/4-28

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G075
  • Mfr. Model # 20G075
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Item PTFE Race Rod End
  • Thread Size 1/4-28"
  • Ball 440C Stainless Steel Spherical
  • Type Male Studded
  • Bearings 440C Stainless Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension B 0.469"
  • Thread Left Hand
  • Stud Length 0.562"
  • Dimension G 1.562"
  • Dimension H 1.000"
  • Dimension E 0.750"
  • Dimension J 1.937"
  • Dimension C 0.562"
  • Max. Angular Misalignment 27 Degrees
  • Dimension A 1/4-28"
  • Static Radial Load 2,165 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list