MALE STUD ROD END,SS,LH,1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE STUD ROD END,SS,LH,1/2-20

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G083
  • Mfr. Model # 20G083
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.367 lbs

Technical Specs

  • Thread Size 1/2-20"
  • Housing 300 Series Stainless Steel
  • Item PTFE Race Rod End
  • Type Male Studded
  • Ball 440C Stainless Steel Spherical
  • Bearings 440C Stainless Steel Spherical Ball
  • Dimension E 1.312"
  • Dimension C 1.125"
  • Dimension B 0.875"
  • Construction Follows SAE Specification J1120
  • Thread Left Hand
  • Stud Length 1.125"
  • Dimension J 3.094"
  • Dimension G 2.438"
  • Dimension H 1.500"
  • Dimension A 1/2-20"
  • Max. Angular Misalignment 20 Degrees
  • Static Radial Load 7,352 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list