Skip Content
MALE STUD, ROD END, RH, 38MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE STUD, ROD END, RH, 38MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N477
  • Mfr. Model # 39N477
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Housing Low Carbon
  • Item Rod End
  • Type Male Studded
  • Thread Size M16 x 2.0
  • Ball 52100 Steel Spherical
  • Dimension B 24mm
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Thread Right Hand
  • Dimension C 38mm
  • Dimension E 38mm
  • Dimension G 66mm
  • Stud Length 38mm
  • Dimension J 85mm
  • Dimension H 40mm
  • Dimension N 21mm
  • Max. Angular Misalignment 33 Degrees
  • Dimension A M16 x 2.0
  • Static Radial Load 37,391 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list