Skip Content
MALE STUD ROD END,NYLON/PTFE,RH,5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE STUD ROD END,NYLON/PTFE,RH,5/8

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20F955
  • Mfr. Model # 20F955
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Nylon/PTFE Race Rod End
  • Housing Carbon Steel
  • Thread Size 5/8-18"
  • Ball 52100 Steel Spherical
  • Type Male Studded
  • Bearings 52100 Steel Spherical Ball
  • Thread Right Hand
  • Dimension B 1.000"
  • Construction Follows SAE Specification J1120
  • Dimension C 1.500"
  • Dimension E 1.500"
  • Stud Length 1.500"
  • Dimension G 2.625"
  • Dimension H 1.625"
  • Dimension J 3.375"
  • Max. Angular Misalignment 16 Degrees
  • Dimension A 5/8-18"
  • Static Radial Load 8,300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list