Skip Content
MALE STUD ROD END,NYLON/PTFE,RH,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE STUD ROD END,NYLON/PTFE,RH,1/4

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20F945
  • Mfr. Model # 20F945
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Housing Carbon Steel
  • Type Male Studded
  • Item Nylon/PTFE Race Rod End
  • Thread Size 1/4-28"
  • Ball 52100 Steel Spherical
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Thread Right Hand
  • Dimension B 0.469"
  • Dimension E 0.750"
  • Stud Length 0.562"
  • Dimension C 0.562"
  • Dimension H 1.000"
  • Dimension G 1.562"
  • Dimension J 1.937"
  • Dimension A 1/4-28"
  • Max. Angular Misalignment 16 Degrees
  • Static Radial Load 2,470 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list