Skip Content
MALE STUD ROD END,LH,5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE STUD ROD END,LH,5/8-18

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G021
  • Mfr. Model # 20G021
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.614 lbs

Technical Specs

  • Housing Carbon Steel
  • Item Rod End
  • Type Male Studded
  • Thread Size 5/8-18"
  • Bearings 52100 Steel Spherical Ball
  • Dimension B 1.000"
  • Ball 52100 Steel Spherical
  • Construction Follows SAE Specification J1120
  • Thread Left Hand
  • Dimension C 1.500"
  • Dimension E 1.500"
  • Dimension G 2.625"
  • Stud Length 1.500"
  • Dimension J 3.375"
  • Dimension H 1.625"
  • Max. Angular Misalignment 26 Degrees
  • Dimension A 5/8-18"
  • Static Radial Load 11,385 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list