MALE STUD ROD END,LH,5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE STUD ROD END,LH,5/16-24

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G013
  • Mfr. Model # 20G013
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.111 lbs

Technical Specs

  • Housing Carbon Steel
  • Thread Size 5/16-24"
  • Item Rod End
  • Type Male Studded
  • Ball 52100 Steel Spherical
  • Construction Follows SAE Specification J1120
  • Bearings 52100 Steel Spherical Ball
  • Dimension C 0.687"
  • Dimension B 0.532"
  • Stud Length 0.687"
  • Dimension G 1.875"
  • Thread Left Hand
  • Dimension E 0.875"
  • Dimension J 2.313"
  • Dimension H 1.250"
  • Max. Angular Misalignment 22 Degrees
  • Dimension A 5/16-24"
  • Static Radial Load 4,517 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list