Skip Content
MALE STUD, ROD END, LH, 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MALE STUD, ROD END, LH, 14MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N468
  • Mfr. Model # 39N468
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Housing Low Carbon
  • Item Rod End
  • Thread Size M6 x 1.0
  • Ball 52100 Steel Spherical
  • Type Male Studded
  • Construction Follows SAE Specification J1120
  • Bearings 52100 Steel Spherical Ball
  • Dimension C 14mm
  • Dimension B 10mm
  • Thread Left Hand
  • Dimension G 36mm
  • Dimension E 19mm
  • Dimension H 22mm
  • Dimension J 45.5mm
  • Stud Length 14mm
  • Dimension N 9mm
  • Max. Angular Misalignment 23 Degrees
  • Dimension A M6 x 1.0
  • Static Radial Load 7,296 N

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List