MALE STUD,SS/PTFE RACE ROD END,RH,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE STUD,SS/PTFE RACE ROD END,RH,3

QA1

Web Price : $174.19 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N532
  • Mfr. Model # 39N532
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Thread Size M14 x 2.0
  • Item Stainless Steel/PTFE Race Rod End
  • Type Male Studded
  • Housing 300 Series Stainless Steel
  • Construction Follows SAE Specification J1120
  • Bearings 440C SS Spherical Ball
  • Ball 440C Stainless Steel Spherical
  • Dimension B 20.5mm
  • Thread Right Hand
  • Dimension C 33mm
  • Stud Length 33mm
  • Dimension G 60mm
  • Dimension E 34.75mm
  • Dimension H 36mm
  • Dimension J 77.375mm
  • Dimension N 19mm
  • Max. Angular Misalignment 30 Degrees
  • Dimension A M14 x 2.0
  • Static Radial Load 23,699 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list