Skip Content
MALE,SS/PTFE RACE ROD END,RH,14/14. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE,SS/PTFE RACE ROD END,RH,14/14.

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N504
  • Mfr. Model # 39N504
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Inside Dia. 14/14.065 mm
  • Thread Size M14 x 2.0
  • Type Male Plain
  • Item Stainless Steel/PTFE Race Rod End
  • Ball 440C SS Spherical
  • Bearings 440C SS Spherical Ball
  • Construction Follows SAE Specification J1120
  • Thread Right Hand
  • Dimension E 34.75mm
  • Dimension H 36mm
  • Dimension G 60mm
  • Dimension AA 14/14.065mm
  • Dimension N 19mm
  • Dimension J 77.375mm
  • Max. Angular Misalignment 30 Degrees
  • Dimension A M14 x 2.0
  • Static Radial Load 23,699 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list