Skip Content
MALE,SS/PTFE RACE ROD END,LH,6/6.06 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE,SS/PTFE RACE ROD END,LH,6/6.06

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N496
  • Mfr. Model # 39N496
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Inside Dia. 6/6.065mm
  • Housing 300 Series Stainless Steel
  • Item Stainless Steel/PTFE Race Rod End
  • Type Male Plain
  • Thread Size M6 x 1.0
  • Construction Follows SAE Specification J1120
  • Bearings 440C SS Spherical Ball
  • Ball 440C SS Spherical
  • Thread Left Hand
  • Dimension E 19mm
  • Dimension H 22mm
  • Dimension G 36mm
  • Dimension N 9mm
  • Dimension J 45.5mm
  • Dimension AA 6/6.065mm
  • Max. Angular Misalignment 23 Degrees
  • Dimension A M6 x 1.0
  • Static Radial Load 6,093 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list