MALE,SS/PTFE RACE ROD END,LH,5/5.06 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE,SS/PTFE RACE ROD END,LH,5/5.06

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N494
  • Mfr. Model # 39N494
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Item Stainless Steel/PTFE Race Rod End
  • Inside Dia. 5/5.065mm
  • Thread Size M5 x 0.8
  • Type Male Plain
  • Ball 440C Stainless Steel Spherical
  • Construction Follows SAE Specification J1120
  • Bearings 440C SS Spherical Ball
  • Thread Left Hand
  • Dimension G 33mm
  • Dimension E 16mm
  • Dimension H 20mm
  • Dimension N 8mm
  • Dimension J 41mm
  • Dimension AA 5/5.065mm
  • Max. Angular Misalignment 22 Degrees
  • Dimension A M5 x 0.8
  • Static Radial Load 4,056 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list