Skip Content
MALE RUN TEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE RUN TEE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6RBU-S
  • Mfr. Model # 6RBU-S
  • UNSPSC # 40142317
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Male Run Tee
  • Length -
  • Material of Construction Zinc Plated Steel
  • Pressure (PSI) 5000
  • Thread Size 1/4-18
  • Standards SAE J514
  • Temp. Range -65 - 500 Degrees F
  • Connection MNPT x Tube
  • Tube Size 3/8"
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list