MALE RUN TEE - TUBE X TUBE X MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MALE RUN TEE - TUBE X TUBE X MNPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE171P4-4
  • Mfr. Model # 171P4-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Male Run Tee
  • Temp. Range 0 - 150 Degrees F
  • Tube Size 1/4"
  • Basic Fitting Shape Tee
  • Max. Pressure 150 psi
  • Compression Thread Size 1/4"
  • Specific Fitting Shape Run Tee
  • Fitting Connection Type Compression x MNPT
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list