Skip Content
MALE ROD END,SS,RH,5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ROD END,SS,RH,5/16-24

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G044
  • Mfr. Model # 20G044
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.074 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Inside Dia. 0.3125/0.3145"
  • Item PTFE Race Rod End
  • Thread Size 5/16-24"
  • Ball 440C Stainless Steel Spherical
  • Type Male Plain
  • Construction Follows SAE Specification J1120
  • Bearings 440C Stainless Steel Spherical Ball
  • Dimension E 0.875"
  • Dimension G 1.875"
  • Thread Right Hand
  • Dimension J 2.313"
  • Dimension H 1.250"
  • Dimension AA 0.3125/0.3145"
  • Dimension N 0.437"
  • Max. Angular Misalignment 22 Degrees
  • Dimension A 5/16-24"
  • Static Radial Load 3,278 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list