Skip Content
MALE, ROD END, RH, 12/12.065MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE, ROD END, RH, 12/12.065MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N445
  • Mfr. Model # 39N445
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Housing Low Carbon
  • Item Rod End
  • Inside Dia. 12/12.065mm
  • Thread Size M12 x 1.75
  • Ball 52100 Steel Spherical
  • Type Male Plain
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension H 33mm
  • Dimension J 69mm
  • Thread Right Hand
  • Dimension E 30mm
  • Dimension N 16mm
  • Dimension AA 12/12.065mm
  • Dimension G 54mm
  • Max. Angular Misalignment 27 Degrees
  • Dimension A M12 x 1.75
  • Static Radial Load 25,819 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list