Skip Content
MALE ROD END,RH,1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MALE ROD END,RH,1/2-20

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20F985
  • Mfr. Model # 20F985
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Rod End
  • Inside Dia. 0.500/0.502"
  • Housing Carbon Steel
  • Type Male Plain
  • Thread Size 1/2-20"
  • Ball 52100 Steel Spherical
  • Bearings 52100 Steel Spherical Ball
  • Thread Right Hand
  • Construction Follows SAE Specification J1120
  • Dimension E 1.312"
  • Dimension H 1.500"
  • Dimension G 2.438"
  • Dimension N 0.625"
  • Dimension AA 0.500/0.502"
  • Dimension J 3.094"
  • Max. Angular Misalignment 20 Degrees
  • Dimension A 1/2-20"
  • Static Radial Load 10,046 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list